Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kelston R360 Cc Ch 2 Pc, 128 Eb Tlt

  • Mfr # 32820-96

  • Zoro # G108469164


product price: $584.40
/ea
Free Shipping & Returns

Key Features

Width
17.625 in
Standards
ADA Compliant
Length (In.)
29.25 in
Height
31.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32820-96
Zoro #
G108469164
UPC #
195711027115
Country of Origin
Unknown

Dimensions

Width
17.625 in
Length (In.)
29.25 in
Height
31.375 in

Details

Standards
ADA Compliant
Finish
Biscuit

Description

This Kelston toilet features ContinuousClean, an automatic dispensing system that delivers a consistent amount of toilet bowl cleaner with every flush to keep your bowl cleaner longer. Simply place a cleaning tablet in the tank compartment, set the desired amount with the adjustment dial, and the system does all the work. This water-efficient toilet also utilizes the innovative Revolution 360 and AquaPiston technologies to deliver a fast, powerful, and virtually plug-free flush.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.