Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kelston R360 Ch 2Pc 128 Eb Tlt

  • Mfr # 32810-0

  • Zoro # G808439016


product price: $446.40
/ea
Free Shipping & Returns

Key Features

Width
17.625 in
Standards
WaterSense Listed; ADA Compliant
Height
31.375 in
Length (In.)
29.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32810-0
Zoro #
G808439016
UPC #
195711010582
Country of Origin
Unknown

Dimensions

Width
17.625 in
Height
31.375 in
Length (In.)
29.25 in

Details

Standards
WaterSense Listed; ADA Compliant
Finish
White

Description

This Kelston Comfort Height two-piece elongated toilet has chair-height seating for enhanced seating comfort. It features Kohlers most complete flush, the innovative Revolution 360 swirl flushing technology, to help keep your bowl cleaner longer than a conventional flush. At Kohler, we push flushing power and toilet design to the leading edge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.