Zoro Homepage

Kelston Tall R360 Cc Eb Toilet

  • Mfr # 30688-0

  • Zoro # G314539224


product price: $586.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
White
Width
17.63 in
Depth
33.75 in
Standards
Watersense Listed
Length (In.)
29.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30688-0
Zoro #
G314539224
UPC #
195711169457
Country of Origin
Unknown

Dimensions

Width
17.63 in
Depth
33.75 in
Length (In.)
29.25 in

Details

Color
White
Standards
Watersense Listed

Description

This Kelston ContinuousClean tall toilet has an elongated bowl and offers an additional 2-1/2in in height over Comfort Height toilets to provide ultimate accessibility and ease of use. With a water-saving 1.28-gallon flush, this toilet features Revolution 360 flushing technology to keep your bowl clean longer than a conventional flush, plus a ContinuousClean system that automatically dispenses cleaning solution with every flush. Elevate your experience with KOHLER.


  • • Two-piece design
  • • Elongated bowl offers added room and comfort
  • • Tall height offers seating 2-1/2" (63.5 mm) higher than Comfort Height for enhanced comfort, ease of sitting and standing, and gracious accessiblity
  • • 1.28 gpf (4.8 lpf)
  • • Left-hand Polished Chrome trip lever
  • • 2-1/8" (54 mm) fully glazed trapway
  • • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • • Sanitary guard where bowl and tank meet for ease of cleaning
  • • CleanCoat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • • ContinuousClean system automatically dispenses cleaning solution with every flush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.