Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kelston Tall R360 Eb Bowl

  • Mfr # 43200-0

  • Zoro # G114539370


product price: $338.25
/ea
Free Shipping & Returns

Key Features

Color
White
Width
14.31 in
Bowl Depth
19.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43200-0
Zoro #
G114539370
UPC #
195711169419
Country of Origin
Unknown

Dimensions

Width
14.31 in
Bowl Depth
19.44 in

Details

Color
White

Description

This Kelston tall elongated toilet bowl offers an additional 2-1/2in in height over Comfort Height bowls to provide ultimate accessibility and ease of use. The Kelston tall features Revolution 360 flushing technology to keep your bowl clean longer than a conventional flush and pairs with K-32808, K-32808-RA, and K-32818 tanks to make a complete toilet. Elevate your experience with KOHLER.


  • • Elongated bowl offers added room and comfort
  • • Tall height offers seating 2-1/2" (63.5 mm) higher than Comfort Height for enhanced comfort, ease of sitting and standing, and gracious accessiblity
  • • Combines with the K-32808, K-32808-RA, or K-32818 tank to create a complete K-43201, K-43201-RA, or K-30688 toilet
  • • 2-1/8" (54 mm) fully glazed trapway
  • • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • • Sanitary guard where bowl and tank meet for ease of cleaning
  • • CleanCoat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • • Coordinates with other products in the Kelston collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.