This item is Discontinued.

Kohler Kennon 33" X 22" X 9-5/8" Neoroc T, Drop In, Undermount Mount, 1 Hole 8185-1-CM2

Kennon 33" X 22" X 9-5/8" Neoroc T, Drop In, Undermount Mount, 1 Hole (Discontinued)

  • Mfr # 8185-1-CM2
  • Zoro # G8726573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8185-1-CM2
Zoro #
G8726573
UPC #
885612456489
Country of Origin
China

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
9.64 in
Bowl Depth
9 in
Minimum Cabinet Size
36 in
Bowl Width
14-9/16 in
Bowl Length
16-13/16 in

Details

Mounting Type
Drop In, Undermount
Number of Holes
1
Item
Kennon 33" X 22" X 9-5/8" Neoroc T
Includes
Basin Rack; Installation Hardware
No. of Bowls
2
With Faucet / Without Faucet
Without Faucet
Color
Matte Brown
Bowl Shape
Rectangular
Faucet Mounting Centers
0 in
Material
Quartz Composite
Standards
CSA
Drain Location
Rear

Description

Kennon 33 In. X 22 In. X 9-5/8 In. Neoroc T

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.