Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kennon Dual Mount Offset Sink

  • Mfr # 28002-1-CM1

  • Zoro # G501198548


product price: $334.68
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in.
Body Material
Quartz Composite
Finish
Matte Black
Overall Width
22 in.
Overall Height
9.64 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28002-1-CM1
Zoro #
G501198548
UPC #
885612763006
Country of Origin
Unknown

Dimensions

Overall Length
33 in.
Overall Width
22 in.
Overall Height
9.64 in.
Bowl Depth
9 in.
Minimum Cabinet Size
36 in.
Bowl Size
16-3/16" L x 16-7/16" W x 9" D
Bowl Width
16.4375 in.
Bowl Length
16.1875 in.

Details

Body Material
Quartz Composite
Finish
Matte Black
Number of Holes
1
Color
Black
Includes
Basin Rack Included
Standards
CSA

Description

The Kennon double-bowl sink features an elegant, wave-like curve that complements any kitchen decor. The Kennon sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains and fading and is highly heat- and impact-resistant.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.