Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kennon Single Basin Dual-Mount Sink

  • Mfr # 8437-1-CM4

  • Zoro # G504845951


product price: $334.68
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Height
13.313 in.
Weight
36 lbs
Depth
25.75 in.
Length
36.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8437-1-CM4
Zoro #
G504845951
UPC #
885612989680
Country of Origin
Unknown

Dimensions

Height
13.313 in.
Depth
25.75 in.
Length
36.75 in.

Details

Weight
36 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.