Zoro Homepage

Kenthrall Easy Install Kit

  • Mfr # 1475081-0

  • Zoro # G208769805


product price: $60.89
/ea

Key Features

Height
4.375 in
Width
6.125 in
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1475081-0
Zoro #
G208769805
UPC #
195711018977
Country of Origin
Unknown

Dimensions

Height
4.375 in
Width
6.125 in
Length
9.5 in

Description

Kenthrall Easy Install Kit
  • •9.5 in. L x 6.125 in. W x 4.375 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.