
Kingston 1.28 Gpf Toilet Tank With Tank Cover Locks
Mfr # 25100-T-0
Zoro # G001230908
product price:Â $136.31
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.28 GPF
Finish
White
Depth
8.625 in
Collection
Kingston
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25100-T-0
Zoro #
G001230908
UPC #
885612757999
Country of Origin
Unknown
Dimensions
Depth
8.625 in
Height
14.25 in
Width
18.75 in
Details
Flow Rate
1.28 GPF
Finish
White
Collection
Kingston
Material
Vitreous China
Description
This Kingston toilet tank features innovative Class Five technology, a patented flush engine that delivers a fast, powerful and virtually plug-free flush for commercial and hospitality installations. A 1.28-gallon flush provides significant water savings and can contribute to obtaining LEED credits. Pair this tank with a coordinated Kingston bowl for a complete two-piece toilet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.