Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingston 21X18 Lavatory

  • Mfr # 2007-R-0

  • Zoro # G101231737


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Mounting Type
Single Hole
Color
White
Overall Length
21-1/4" (measured from the left outer rim to the right outer rim)
Overall Width
18-1/8" (measured from the back outer rim to the front outer rim)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007-R-0
Zoro #
G101231737
UPC #
40688798943
Country of Origin
Unknown

Dimensions

Overall Length
21-1/4" (measured from the left outer rim to the right outer rim)
Overall Width
18-1/8" (measured from the back outer rim to the front outer rim)
Overall Height
12-1/4"

Details

Body Material
Vitreous China
Mounting Type
Single Hole
Color
White
Application
Traditional
Number of Holes
2
Number of Stations
1
Commercial / Residential
Approved for Commercial Use
Finish
White
Collection
Kingston
Bowl Shape
Rectangular

Description

Here's a wall-mount lavatory that can stand up to high-volume usage. Vitreous china construction offers years of durable performance. The ultra-thick enamel with high-gloss finish resists staining, scratching, and chipping to maintain its lustrous sheen and allow for easy cleaning. This Kingston lavatory has a single-hole faucet drilling and a right-hand soap dispenser drilling, and includes a wall hanger.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.