Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingston Bowl & Mach 1.6 Dc

  • Mfr # PR84325-T5D-NA

  • Zoro # G408463084


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Material
Vitreous China
Width
15.5625 in
Standards
ADA Compliant
Height
31.875 in
Length (In.)
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR84325-T5D-NA
Zoro #
G408463084
UPC #
195711007209
Country of Origin
Unknown

Dimensions

Width
15.5625 in
Height
31.875 in
Length (In.)
26 in

Details

Material
Vitreous China
Standards
ADA Compliant

Description

A redesign of the Kingston bowl, the Kingston Ultra is an all-purpose flushometer bowl with robust flushing capability. The redesign replaces the flushing engine with the Ultra platform, allowing this bowl to operate at 1.0 to 1.6 gpf. This platform delivers strong performance even at lower than anticipated incoming water pressure or flow. The Kingston Ultra comes paired with a UL-listed Mach touchless flushometer with Tripoint technology. Together, the bowl and flushometer deliver strong performance to meet demanding commercial restroom needs. This redesign also introduces a more contemporary aesthetic to compliment any decor. The toilets footprint is designed to cover the current Kingston footprint and all major wall-mount toilets on the market.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.