Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingston Ch Eb 1.28 2Pc Tlt W/Lk Antimc

  • Mfr # 25077-SST-0

  • Zoro # G301230936


product price: $363.56
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
White
Material
Vitreous China
Width
18.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25077-SST-0
Zoro #
G301230936
UPC #
885612760425
Country of Origin
Unknown

Dimensions

Width
18.75 in.
Depth
29.75 in., 29-3/4" (furthest point back to front of toilet)
Overall Height
31-1/2" (from bottom of the base to the highest point of the toilet)
Trapway Dia.
2.125 in.
Height
31.5 in.
Bowl Height
16.5 in.
Overall Width (In.)
18-3/4" (furthest point left to furthest point on the right)

Details

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
White
Material
Vitreous China
Collection
Kingston
Rough-In
12 in.
Color/Finish
White
Features
Chair Height
Flush Valve Type
Siphon Jet, Gravity Flush
Flow Rate
1.28 gallons-per-flush
One Piece/Two Piece
Two Piece

Description

The Kingston two-piece toilet is precision-engineered to deliver uncompromising performance and beautiful form to commercial and hospitality installations. The Class Five flushing technology offers virtually plug-free performance, rinsing power and simple serviceability. This WaterSense-labeled high-efficiency toilet brings you annual water savings and can contribute to obtaining LEED credits.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.