
Toilet, Siphon Jet, Floor Mounted Mount, Elongated, White
Mfr # 25087-TR-0
Zoro # G201231019
product price:Â $302.96
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
White
Material
Vitreous China
Flushing Method
Siphon Jet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25087-TR-0
Zoro #
G201231019
UPC #
885612760463
Country of Origin
Unknown
Dimensions
Width
18-3/4 in
Depth
29-7/8 in
Height
29-1/2 in
Trapway Dia.
2-1/8 in
Bowl Height
14-1/2 in
Details
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
White
Material
Vitreous China
Flushing Method
Siphon Jet
Standards
ASME A112.19.2; ASME, CSA; WaterSense Certified
Item
Toilet
Collection
Kingston
With Seat/Without Seat
Without Seat
Features
Approved for Commercial Use; Glazed Trapway; Water Efficient
Rough-In
12 in
Compliance
CA Drought Compliant; TX Drought Compliant
Flow Rate
1.28 GPF
One Piece/Two Piece
Two Piece
Gallons Per Flush
1.28
Description
The Kingston two-piece toilet is precision-engineered to deliver uncompromising performance and beautiful form to commercial and hospitality installations. The Class Five flushing technology offers virtually plug-free performance, rinsing power and simple serviceability. This WaterSense-labeled high-efficiency toilet brings you annual water savings and can contribute to obtaining LEED credits.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.