Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingston Lavatory, 4Cc

  • Mfr # 2005-L-0

  • Zoro # G701231656


product price: $120.63
/ea
Free Shipping & Returns

Key Features

Finish
White
Collection
Kingston
ADA Compliant
Yes
Overall Length
21-1/4 in
Overall Width
18-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005-L-0
Zoro #
G701231656
UPC #
40688798721
Country of Origin
Unknown

Dimensions

Overall Length
21-1/4 in
Overall Width
18-1/8 in

Details

Finish
White
Collection
Kingston
ADA Compliant
Yes
Body Material
Vitreous China

Description

Here's a wall-mount lavatory that can stand up to high-volume usage. Vitreous china construction offers years of durable performance. The ultra-thick enamel with high-gloss finish resists staining, scratching and chipping to maintain its lustrous sheen and allow for easy cleaning. This Kingston lavatory has 4" centers and a left-hand soap dispenser drilling, and includes a wall hanger.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.