Zoro Homepage

Kingston Pb 1.28 2-Pc Tlt W/Lcks Antimc

  • Mfr # 25097-SST-0

  • Zoro # G101230914


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor Mounted
Bowl Shape
Round
Color
White
Material
Vitreous China
Width
18.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25097-SST-0
Zoro #
G101230914
UPC #
885612760562
Country of Origin
Unknown

Dimensions

Width
18.75 in.
Depth
27.875 in., 27-7/8" (furthest point back to front of toilet)
Overall Width (In.)
18-3/4" (furthest point left to furthest point on the right)
Trapway Dia.
2.125 in.
Height
29.5 in.
Overall Height
29-1/2" (from bottom of the base to the highest point of the toilet)
Bowl Height
14.5 in.

Details

Mounting Style
Floor Mounted
Bowl Shape
Round
Color
White
Material
Vitreous China
Flow Rate
1.28 gallons-per-flush
Collection
Kingston
Flush Valve Type
Gravity Flush, Siphon Jet
Color/Finish
White
One Piece/Two Piece
Two Piece
Rough-In
12 in.

Description

The Kingston two-piece toilet is precision-engineered to deliver uncompromising performance and beautiful form to commercial and hospitality installations. The Class Five flushing technology offers virtually plug-free performance, rinsing power and simple serviceability. This WaterSense-labeled high-efficiency toilet brings you annual water savings and can contribute to obtaining LEED credits.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.