Kingston Two-Piece Round-Front 1.28 Gpf Toilet With Tank Cover Locks

  • Mfr # 25097-T-0

  • Zoro # G301230912


product price:  $280.46
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor Mounted
Bowl Shape
Round
Color
White
Material
Vitreous China
Width
18.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25097-T-0
Zoro #
G301230912
UPC #
885612760517
Country of Origin
Unknown

Dimensions

Width
18.75 in.
Depth
27.875 in., 27-7/8" (furthest point back to front of toilet)
Height
29.5 in.
Overall Width (In.)
18-3/4" (furthest point left to furthest point on the right)
Bowl Height
14.5 in.
Trapway Dia.
2.125 in.
Overall Height
29-1/2" (from bottom of the base to the highest point of the toilet)

Details

Mounting Style
Floor Mounted
Bowl Shape
Round
Color
White
Material
Vitreous China
Flow Rate
1.28 gallons-per-flush
Color/Finish
White
Rough-In
12 in.
One Piece/Two Piece
Two Piece
Collection
Kingston
Flush Valve Type
Siphon Jet, Gravity Flush

Description

The Kingston two-piece toilet is precision-engineered to deliver uncompromising performance and beautiful form to commercial and hospitality installations. The Class Five flushing technology offers virtually plug-free performance, rinsing power and simple serviceability. This WaterSense-labeled high-efficiency toilet brings you annual water savings and can contribute to obtaining LEED credits.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.