Zoro Homepage

Kit, Big Capsule Door

  • Mfr # 1522011-BLL

  • Zoro # G908445900


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2.25 in
Overall Length
45 in
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1522011-BLL
Zoro #
G908445900
UPC #
195711061546
Country of Origin
Unknown

Dimensions

Overall Height
2.25 in
Overall Length
45 in
Overall Width
22 in

Description

Kit, Big Capsule Door
  • •45 in. L x 22 in. W x 2.25 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.