Zoro Homepage

Kit, Door Wholesale 10X40

  • Mfr # 1465010

  • Zoro # G608584329


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Height
0.37 in
Overall Length
1.14 in
Overall Width
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1465010
Zoro #
G608584329
UPC #
885612984678
Country of Origin
Unknown

Dimensions

Overall Height
0.37 in
Overall Length
1.14 in
Overall Width
0.15 in

Description

Kit, Door Wholesale 10X40
  • •1.14 in. L x 0.15 in. W x 0.37 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.