Zoro Homepage

Kit, Door Wholesale 22X40

  • Mfr # 1465011

  • Zoro # G508584290


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Overall Height
0.62 in
Overall Length
1.14 in
Overall Width
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1465011
Zoro #
G508584290
UPC #
885612984685
Country of Origin
Unknown

Dimensions

Overall Height
0.62 in
Overall Length
1.14 in
Overall Width
0.15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.