Zoro Homepage

Kit, Electronics Box And Bracket Service

  • Mfr # 1490324

  • Zoro # G308769958


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Width
5.76 in
Length
5.23 in
Height
2.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1490324
Zoro #
G308769958
UPC #
885612994141
Country of Origin
Unknown

Dimensions

Width
5.76 in
Length
5.23 in
Height
2.17 in

Description

Kit, Electronics Box And Bracket Service
  • •5.23 in. L x 5.76 in. W x 2.17 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.