Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit, Escutcheon

  • Mfr # 1469680-2MB

  • Zoro # G508436667


product price: $65.35
/ea

Key Features

Finish
Vibrant Brushed Modern Brass
Length (In.)
9.997 in
Width
2.599 in
Height
0.428 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1469680-2MB
Zoro #
G508436667
UPC #
885612973450
Country of Origin
Unknown

Dimensions

Length (In.)
9.997 in
Width
2.599 in
Height
0.428 in

Details

Finish
Vibrant Brushed Modern Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.