Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit, Handle, #1469682-2Mb

  • Mfr # 1469682-2MB

  • Zoro # G708459770


product price: $56.65
/ea

Key Features

Finish
Vibrant Brushed Modern Brass
Type
Handle Kit
Overall Width
2.564 in
Length (In.)
3.871 in
Height
1.469 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1469682-2MB
Zoro #
G708459770
UPC #
885612973542
Country of Origin
Unknown

Dimensions

Overall Width
2.564 in
Length (In.)
3.871 in
Height
1.469 in

Details

Finish
Vibrant Brushed Modern Brass
Type
Handle Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.