Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit, Handle Assmebly

  • Mfr # 1503834-2MB

  • Zoro # G608459719


product price: $43.39
/ea

Key Features

Finish
Vibrant Brushed Modern Brass
Type
Handle Assmebly Kit
Length (In.)
3.537 in
Overall Width
2.113 in
Height
3.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1503834-2MB
Zoro #
G608459719
UPC #
195711027238
Country of Origin
Unknown

Dimensions

Length (In.)
3.537 in
Overall Width
2.113 in
Height
3.187 in

Details

Finish
Vibrant Brushed Modern Brass
Type
Handle Assmebly Kit

Description

Kit, Handle Assmebly
  • •Vibrant Brushed Modern Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.