Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit, Long Connection W/ Escutcheon

  • Mfr # 1461852-2MB

  • Zoro # G908462495


product price: $44.95
/ea

Key Features

Depth
0.15 in
Width
0.108 in
Height
0.036 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461852-2MB
Zoro #
G908462495
UPC #
195711063236
Country of Origin
Unknown

Dimensions

Depth
0.15 in
Width
0.108 in
Height
0.036 in

Details

Item
Long Connection Kit,
Finish
Vibrant Brushed Modern Brass

Description

Kit, Long Connection W/ Escutcheon
  • •Vibrant Brushed Modern Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.