Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit, Lower Column

  • Mfr # 1461859-2MB

  • Zoro # G408769728


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Modern Brass
Length
0.82 in
Width
0.092 in
Height
0.041 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461859-2MB
Zoro #
G408769728
UPC #
195711063434
Country of Origin
Unknown

Dimensions

Length
0.82 in
Width
0.092 in
Height
0.041 in

Details

Finish
Vibrant Brushed Modern Brass

Description

Kit, Lower Column
  • •Vibrant Brushed Modern Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.