Zoro Homepage

Kit, Side Light 40

  • Mfr # 1465189

  • Zoro # G908452519


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
1.06 in
Height
0.1 in
Width (In.)
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1465189
Zoro #
G908452519
UPC #
885612984722
Country of Origin
Unknown

Dimensions

Length (In.)
1.06 in
Height
0.1 in
Width (In.)
0.15 in

Details

Item
Side Light Kit

Description

Kit, Side Light 40
  • •1.06 in. L x 0.15 in. W x 0.1 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.