Zoro Homepage

Kit, Spout Assembly

  • Mfr # 1509815-VS

  • Zoro # G508659264


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Width
2.61 in
Height
44 in
Length
10.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1509815-VS
Zoro #
G508659264
UPC #
195711068576
Country of Origin
Unknown

Dimensions

Width
2.61 in
Height
44 in
Length
10.46 in

Details

Finish
Vibrant Stainless
Item
Spout Assembly Kit

Description

Kit, Spout Assembly
  • •Vibrant Stainless Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.