Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1461857-BL
Zoro #
G608459580
UPC #
195711063397
Country of Origin
Unknown
Dimensions
Height
0.075 in
Overall Width
0.065 in
Length (In.)
0.09 in
Details
Finish
Matte Black
Type
Thermostatic Handle Kit
Description
Kit, Thermostatic Handle
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.