Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Faucet Escutcheon 3-Hole

  • Mfr # 99272-SN

  • Zoro # G8854350


product price: $85.05
/ea
Free Shipping & Returns

Key Features

Overall Length
10-5/16 in
Overall Height
1/2 in
Color/Finish
Vibrant Polished Nickel
Overall Width
2-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99272-SN
Zoro #
G8854350
UPC #
885612348210
Country of Origin
China

Dimensions

Overall Length
10-5/16 in
Overall Height
1/2 in
Overall Width
2-11/16 in

Details

Item
Kitchen Faucet Escutcheon 3-Hole
Color/Finish
Vibrant Polished Nickel

Description

Kitchen Faucet Escutcheon 3-Hole

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.