Zoro Homepage

Kitchen Faucet

  • Mfr # k-30614-cp

  • Zoro # G511755458


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Series
Jolt(R)
Overall Height
34 3/16 in
Includes
Three-Hole Escutcheon
Valve Type
Ceramic Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
k-30614-cp
Zoro #
G511755458
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
34 3/16 in
Spout Outlet Height
5 1/2 in
Spout Height - Maximum
6 1/2 in

Details

Finish
Polished Chrome
Item
Kitchen Faucet
Series
Jolt(R)
Includes
Three-Hole Escutcheon
Valve Type
Ceramic Disc
ADA Compliance
Not ADA Compliant
Faucet Type
Kitchen Faucet
Operation Method
Manual
For Location
Kitchen
Flow Rate - Maximum
1.5 gpm
Number of Mounting Holes
2
Pressure - Maximum
60 psi
Flow Type
Spray
Spout Reach
8 1/2 in
Includes Drain
Drain Not Included
Temperature Control
Adjustable Temperature
Product Type
Faucet

Description

Item Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.