Zoro Homepage

Kitchen Sink, Drop In Mount, 4 Hole

  • Mfr # 8679-4A2-0

  • Zoro # G001198505


product price: $1,145.70
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Mounting Type
Drop In
Overall Width
22 in
Overall Height
9-5/8 in
Number of Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8679-4A2-0
Zoro #
G001198505
UPC #
885612464125
Country of Origin
Unknown

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
9-5/8 in
Bowl Depth
9 in
Minimum Cabinet Size
33 in
Bowl Width
17-1/4 in
Bowl Length
14-5/16 in

Details

Mounting Type
Drop In
Number of Holes
4
Item
Kitchen Sink
Material
Cast Iron
No. of Bowls
2
Color
White
Includes
Basin Rack; Colander; Cutting Board
Bowl Shape
Rectangular
Standards
ASME A112.19.1; ASME, CSA
Drain Location
Rear
With Faucet / Without Faucet
Without Faucet
Faucet Mounting Centers
8 in

Description

The understated beauty of this Riverby sink makes it an elegant and versatile addition to the kitchen. The two equal-sized basins feature a sloped base that minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. It comes with a custom-fit colander with integral cutting board and a stainless-steel bottom sink rack.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.