Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Sink, Drop In, Undermount Mount, 0 Hole, Ice Gray

  • Mfr # 5707-95

  • Zoro # G801198927


product price: $1,253.40
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Finish
Ice Gray
Overall Width
18-3/4 in
Overall Height
9-5/8 in
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5707-95
Zoro #
G801198927
UPC #
885612587701
Country of Origin
Unknown

Dimensions

Overall Length
33 in
Overall Width
18-3/4 in
Overall Height
9-5/8 in
Bowl Depth
9 in
Minimum Cabinet Size
36 in, 33 in
Bowl Width
16-1/16 in
Bowl Length
30-5/16 in

Details

Mounting Type
Drop In, Undermount
Finish
Ice Gray
Number of Holes
0
Item
Kitchen Sink
Color
Grey
ADA Compliant
No
Material
Cast Iron
No. of Bowls
1
Bowl Shape
Rectangular
Drain Location
Rear
With Faucet / Without Faucet
Without Faucet

Description

The Iron/Tones sink offers a simple design that is equally at home in modern or traditional kitchens. The single wide basin offers generous space for large cookware. Crafted from enameled cast iron, this sink resists chipping, cracking, and burning for years of beauty and reliable performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.