Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Sink, Drop In, Undermount Mount, 4 Hole, Stainless

  • Mfr # 75791-4-NA

  • Zoro # G501198975


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Mounting Type
Drop In, Undermount
Finish
Stainless
Overall Width
22 in
Overall Height
8-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75791-4-NA
Zoro #
G501198975
UPC #
885612462374
Country of Origin
Unknown

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
8-3/16 in
Bowl Depth
8.188 in
Minimum Cabinet Size
36 in
Faucet Hole Dia.
1.438 in

Details

Mounting Type
Drop In, Undermount
Finish
Stainless
Number of Holes
4
Item
Kitchen Sink
Gauge
18
ADA Compliant
No
Bowl Shape
Rectangular
Includes
Installation Hardware
Material
Stainless Steel
Standards
ASME A112.19.3; CSA, ASME
No. of Bowls
2
Drain Location
Center; Center
Number of Faucet Holes Required
4
Faucet Mounting Centers
8 in
With Faucet / Without Faucet
Without Faucet

Description

Blending with a variety of kitchen styles, this Verse stainless-steel sink offers two deep bowls to keep clean and dirty dishes separate. When installed as a top-mount sink, the low-profile rim simplifies cleanup, allowing you to sweep crumbs and liquid into the sink and out of sight. An engineered sound-absorption system significantly reduces disposal and dishwashing noise for a quieter kitchen environment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.