Zoro Homepage

Kitchen Sink, Farmhouse, Drop In Mount, 1 Hole

  • Mfr # 21103-1HP5-0

  • Zoro # G701198690


product price: $3,899.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Length
45 in
Mounting Type
Farmhouse, Drop In
Overall Width
25 in
Overall Height
13-15/16 in
Bowl Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21103-1HP5-0
Zoro #
G701198690
UPC #
885612725578
Country of Origin
Unknown

Dimensions

Overall Length
45 in
Overall Width
25 in
Overall Height
13-15/16 in
Bowl Depth
9 in
Bowl Length
41-1/4 in
Bowl Width
21-5/8 in

Details

Mounting Type
Farmhouse, Drop In
Number of Holes
1
Item
Kitchen Sink
Standards
ASME A112.19.1; CSA, ASME
Includes
Basin Rack; Cutting Board; Installation Hardware
Color
White
Bowl Shape
Rectangular
With Faucet / Without Faucet
Without Faucet
No. of Bowls
1
Faucet Mounting Centers
0 in
ADA Compliant
No
Material
Cast Iron
Drain Location
Center

Description

Bringing sophistication and warmth to your kitchen, the Farmstead sink reimagines the traditional farmhouse sink with a clean, contemporary update. Crafted from KOHLER enameled cast iron with a sleek painted underside, the Farmstead sink can be installed wall-mount with legs or top-mount with custom cabinetry, giving it the look of a unique, hand-constructed piece of furniture. The sink comes with seven custom accessories to simplify food prep and cleanup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.