Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Sink, Farmhouse, Undermount Mount, 0 Hole

  • Mfr # 5826-NY

  • Zoro # G101198801


product price: $1,610.62
/ea
Free Shipping & Returns

Key Features

Overall Length
32-1/2 in
Mounting Type
Farmhouse, Undermount
Overall Width
21-9/16 in
Overall Height
9-5/8 in
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5826-NY
Zoro #
G101198801
UPC #
885612232670
Country of Origin
Unknown

Dimensions

Overall Length
32-1/2 in
Overall Width
21-9/16 in
Overall Height
9-5/8 in
Depth
9 in
Minimum Cabinet Size
33 in
Bowl Width
18 in
Bowl Length
27-3/4 in

Details

Mounting Type
Farmhouse, Undermount
Number of Holes
0
Item
Kitchen Sink
ADA Compliant
No
Color
Dune
No. of Bowls
1
Includes
Installation Hardware
Material
Cast Iron
Bowl Shape
Rectangular
Drain Location
Right
Faucet Mounting Centers
0 in
With Faucet / Without Faucet
Without Faucet

Description

The Whitehaven apron-front kitchen sink features a streamlined and versatile farmhouse style to complement any decor. Perfect for remodeling projects, it has a shortened apron that allows for installation on most new or existing 33-inch standard cabinetry. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results and easy installation. A large single basin accommodates large pots and pans, while the sloped bottom helps with draining and cleanup. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.