Zoro Homepage

Kitchen Sink, Farmhouse, Undermount Mount, 0 Hole

  • Mfr # 6427-FF

  • Zoro # G601199148


product price: $2,189.66
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Length
34 in
Mounting Type
Farmhouse, Undermount
Overall Width
21-9/16 in
Overall Height
9-13/16 in
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6427-FF
Zoro #
G601199148
UPC #
885612206169
Country of Origin
Unknown

Dimensions

Overall Length
34 in
Overall Width
21-9/16 in
Overall Height
9-13/16 in
Bowl Depth
9 in
Minimum Cabinet Size
36 in
Bowl Width
18.063 in
Bowl Length
17 in; 11 in

Details

Mounting Type
Farmhouse, Undermount
Number of Holes
0
Item
Kitchen Sink
Includes
Installation Hardware
Standards
ASME A112.19.1; ASME, CSA
ADA Compliant
No
Bowl Shape
Rectangular
Color
Sea Salt
Material
Cast Iron
No. of Bowls
2
Drain Location
Center, Right
With Faucet / Without Faucet
Without Faucet

Description

The Whitehaven apron-front kitchen sink features a streamlined and versatile farmhouse style to complement any decor. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results. The sink is designed to fit in most standard 36-inch apron-front cabinetry. A low barrier divides the two compartments, making it easy to wash and rinse large items while still keeping the two basins separate. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.