Zoro Homepage

Kitchen Sink, Undermount Mount, 0 Hole

  • Mfr # 28001-CM6

  • Zoro # G701199154


product price: $449.25
/ea
Free Shipping & Returns

Key Features

Overall Length
24-1/2 in
Mounting Type
Undermount
Overall Width
18-5/16 in
Overall Height
10-3/16 in
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28001-CM6
Zoro #
G701199154
UPC #
885612746665
Country of Origin
Unknown

Dimensions

Overall Length
24-1/2 in
Overall Width
18-5/16 in
Overall Height
10-3/16 in
Bowl Depth
9-1/2 in
Minimum Cabinet Size
27 in
Bowl Length
22-9/16 in
Bowl Width
16-3/8 in

Details

Mounting Type
Undermount
Number of Holes
0
Item
Kitchen Sink
Material
Stone Composite, Granite Composite, Quartz Composite
Includes
Basin Rack; Installation Hardware
No. of Bowls
1
Color
Matte White
Standards
CSA
ADA Compliant
No
Bowl Shape
Rectangular
Drain Location
Rear
With Faucet / Without Faucet
Without Faucet

Description

With soft French curves, the Cairn sink offers transitional style to suit contemporary and traditional kitchens alike. The Cairn sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. This sink includes a bottom sink rack to keep the surface looking new.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.