Zoro Homepage

Kitchen Sink, Undermount Mount, 0 Hole

  • Mfr # 6584-7

  • Zoro # G701198751


product price: $999.41
/ea
Free Shipping & Returns

Key Features

Overall Length
17 in
Mounting Type
Undermount
Overall Width
18-3/4 in
Overall Height
8-1/4 in
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6584-7
Zoro #
G701198751
UPC #
40688547749
Country of Origin
Unknown

Dimensions

Overall Length
17 in
Overall Width
18-3/4 in
Overall Height
8-1/4 in
Bowl Depth
7-1/2 in
Minimum Cabinet Size
18 in
Bowl Length
14 in
Bowl Width
16 in

Details

Mounting Type
Undermount
Number of Holes
0
Item
Kitchen Sink
Faucet Mounting Centers
0 in
No. of Bowls
1
Material
Cast Iron
With Faucet / Without Faucet
Without Faucet
Bowl Shape
Rectangular
Color
Black
ADA Compliant
No
Drain Location
Rear

Description

This Iron/Tones basin makes an ideal bar sink for washing glassware or preparing food. Use it as a standalone bar sink, a secondary sink on an island, or in a serving pantry to make food preparation and cleanup a breeze. The design coordinates with other Iron/Tones sinks for a sophisticated look that fits any kitchen configuration. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.