Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Sink, Undermount Mount, 0 Hole, Stainless

  • Mfr # 3158-NA

  • Zoro # G5079935


product price: $4,419.83
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Overall Length
33 in
Mounting Type
Undermount
Finish
Stainless
Overall Width
18 in
Overall Height
9-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3158-NA
Zoro #
G5079935
UPC #
87206904899
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
18 in
Overall Height
9-3/4 in
Bowl Depth
9-1/2 in
Minimum Cabinet Size
36 in
Bowl Length
29 in
Bowl Width
14 in

Details

Mounting Type
Undermount
Finish
Stainless
Number of Holes
0
Item
Kitchen Sink
Gauge
16
Includes
Basin Rack; Cutting Board
Faucet Mounting Centers
0 in
With Faucet / Without Faucet
Without Faucet
ADA Compliant
No
Material
Stainless Steel
No. of Bowls
1
Bowl Shape
Rectangular
Drain Location
Center

Description

With its angular shape and beveled basin, the Poise sink brings sleek, polished style to your kitchen. This luxury sink is handcrafted from premium quality, 16-gauge stainless steel for exceptional durability and luster. The single bowl features an engineered sound-absorption system that significantly reduces disposal and dishwashing noise. An included bottom sink rack helps prevent scratches, and the custom-fit cutting board allows you to work directly over the basin.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.