Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Sink, Undermount Mount, 5 Hole

  • Mfr # 5873-5U-96

  • Zoro # G901198841


product price: $1,007.17
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Mounting Type
Undermount
Overall Width
22 in
Overall Height
9-5/8 in
Bowl Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5873-5U-96
Zoro #
G901198841
UPC #
885612097286
Country of Origin
Unknown

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
9-5/8 in
Bowl Depth
9 in
Minimum Cabinet Size
35 in
Bowl Width
14-1/4 in
Bowl Length
16-9/16 in
Faucet Hole Dia.
2-3/8 in

Details

Mounting Type
Undermount
Number of Holes
5
Item
Kitchen Sink
Color
Biscuit
Bowl Shape
Rectangular
Material
Cast Iron
ADA Compliant
No
No. of Bowls
2
Number of Faucet Holes Required
5
Drain Location
Rear
With Faucet / Without Faucet
Without Faucet
Faucet Mounting Centers
8 in

Description

With its classic, versatile style, Deerfield instantly updates any kitchen. Redesigned with deeper bowls and tighter corners, this double-equal sink features approximately 20 percent more basin volume than previous models, giving you plenty of room for cleaning and prep with minimized splashing. A new slimmer saddle and rim offer a crisp, clean look. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.