Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Sink, Undermount Mount, 5 Hole

  • Mfr # 8668-5UA2-58

  • Zoro # G001199168


product price: $1,667.85
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Length
27 in
Mounting Type
Undermount
Overall Width
22 in
Overall Height
10 in
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8668-5UA2-58
Zoro #
G001199168
UPC #
885612463067
Country of Origin
Unknown

Dimensions

Overall Length
27 in
Overall Width
22 in
Overall Height
10 in
Bowl Depth
9 in
Minimum Cabinet Size
30 in
Bowl Length
24-1/4 in
Bowl Width
17-1/4 in

Details

Mounting Type
Undermount
Number of Holes
5
Item
Kitchen Sink
Color
Thunder Grey
Bowl Shape
Rectangular
Material
Cast Iron
Includes
Basin Rack; Colander; Cutting Board; Installation Hardware
No. of Bowls
1
ADA Compliant
No
Drain Location
Rear
Faucet Mounting Centers
8 in
With Faucet / Without Faucet
Without Faucet

Description

The understated beauty of this Riverby sink makes it an elegant and versatile addition to the kitchen. A single, large bowl provides ample space to soak and wash cookware, while a sloped base minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. It comes with a custom-fit colander with integral cutting board and a stainless-steel bottom sink rack.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.