Zoro Homepage

Knob Service Kit

  • Mfr # 1507138-BDX

  • Zoro # G708459534


product price: $51.99
/ea

Key Features

Type
Knob Service Kit
Overall Width
0.76 in
Length (In.)
7.47 in
Height
3.424 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1507138-BDX
Zoro #
G708459534
UPC #
195711022042
Country of Origin
Unknown

Dimensions

Overall Width
0.76 in
Length (In.)
7.47 in
Height
3.424 in

Details

Finish
Bright Silver Extra
Type
Knob Service Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.