Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Service Kit

  • Mfr # 1507138-BNK

  • Zoro # G308459521


product price: $56.55
/ea

Key Features

Type
Knob Service Kit
Length (In.)
7.47 in
Height
3.424 in
Overall Width
0.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1507138-BNK
Zoro #
G308459521
UPC #
195711022066
Country of Origin
Unknown

Dimensions

Length (In.)
7.47 in
Height
3.424 in
Overall Width
0.76 in

Details

Finish
Anodized Brushed Nickel
Type
Knob Service Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.