Zoro Homepage
This item is Discontinued.
Kohler Kohler K-1097180 1.5GPM Aerator Insert K-1097180

Kohler K-1097180 1.5GPM Aerator Insert (Discontinued)

  • Mfr # K-1097180
  • Zoro # G503795028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-1097180
Zoro #
G503795028
UPC #
650531799807
Country of Origin
China

Description

Kohler products, always look for the Kohler GENUINE Parts logo. Kohler GENUINE Parts are designed by Kohler engineers to maintain original product performance and promote product longevity.

Features
  • Replacement 1.5 GPM medium aerator insert
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
Specifications
  • Showerhead Range: 1.5GPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.