This item is Discontinued.

Kohler Kohler K-5137-ST Iron & Tone Bottom Basin Rack; Stainless Steel - Large K-5137-ST

Kohler K-5137-ST Iron & Tone Bottom Basin Rack; Stainless Steel - Large (Discontinued)

  • Mfr # K-5137-ST
  • Zoro # G704083603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-5137-ST
Zoro #
G704083603
UPC #
885612359032
Country of Origin
China

Description

Features
  • Bottom basin rack designed to fit the K-6625 Iron/Tones Smart Divide kitchen sink
  • Constructed of stainless steel, ensuring durability and dependability
  • High quality finish - will resist rust and corrosion through everyday use
  • Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
  • Dishwasher safe
Specifications
  • Width: 18-1/4"
  • Length: 14-3/8"
  • Size: Large
  • Finish: Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.