Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kresla 30 Inch Vanity Set

  • Mfr # 40638-BD1-WEK

  • Zoro # G212377867


product price: $1,069.23
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Length
22.44 in
Width
31 in
Finish
Light Oak
Depth
39.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40638-BD1-WEK
Zoro #
G212377867
UPC #
195711104359
Country of Origin
Unknown

Dimensions

Length
22.44 in
Width
31 in
Depth
39.69 in

Details

Finish
Light Oak

Description

The Kresla vanity collection brings a quiet sophistication into your bathroom space with its with clean, architectural lines and range of finishes, and with its roomy interior, youftll find ample storage space to keep your bathroom organized and clutter-free. The Kresla 30in vanity set includes cabinet, quartz countertop with matching backsplash, sink, and hardware. With KOHLER, it's easy to find the design solution that's right for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.