
Kresla 48" bathroom vanity cabinet with sink and quartz top
Mfr # 40640-BD1-BWK
Zoro # G721666278
product price: $1,998.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Freestanding
Depth
22.44 in
Material
MDF
Shape
Rectangle
Finish
Carbon Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40640-BD1-BWK
Zoro #
G721666278
UPC #
195711104427
Country of Origin
Viet Nam
Dimensions
Depth
22.44 in
Height
39.68 in
Length
22.44 in
Width
49.02 in
Details
Mounting Type
Freestanding
Material
MDF
Shape
Rectangle
Finish
Carbon Oak
Item
Vanities
Description
The Kresla vanity collection brings a quiet sophistication into your bathroom space with its with clean, architectural lines and range of finishes, and with its roomy interior, you'll find ample storage space to keep your bathroom organized and clutter-free. The Kresla 48" vanity set includes cabinet, quartz countertop with matching backsplash, sink, and hardware. With KOHLER, it’s easy to find the design solution that’s right for you.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.