Kresla 48" bathroom vanity cabinet with sink and quartz top

  • Mfr # 40640-BD1-WEK

  • Zoro # G921666719


product price:  $1,998.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Mounting Type
Freestanding
Width
49.02 in
Finish
Light Oak
Height
39.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40640-BD1-WEK
Zoro #
G921666719
UPC #
195711104434
Country of Origin
Viet Nam

Dimensions

Width
49.02 in
Height
39.68 in
Depth
22.44 in
Length
22.44 in

Details

Shape
Rectangle
Mounting Type
Freestanding
Finish
Light Oak
Material
MDF
Item
Vanities

Description

The Kresla vanity collection brings a quiet sophistication into your bathroom space with its with clean, architectural lines and range of finishes, and with its roomy interior, you'll find ample storage space to keep your bathroom organized and clutter-free. The Kresla 48" vanity set includes cabinet, quartz countertop with matching backsplash, sink, and hardware. With KOHLER, it’s easy to find the design solution that’s right for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.