Kresla 60" bathroom vanity cabinet with sinks and quartz top

  • Mfr # 40641-BD1-BWK

  • Zoro # G421666677


product price: $2,998.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
60.98 in
Finish
Carbon Oak
Mounting Type
Freestanding
Length
22.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40641-BD1-BWK
Zoro #
G421666677
UPC #
195711104465
Country of Origin
Viet Nam

Dimensions

Width
60.98 in
Length
22.44 in
Depth
22.44 in
Height
39.69 in

Details

Shape
Rectangle
Finish
Carbon Oak
Item
Vanities
Mounting Type
Freestanding
Material
MDF

Description

The Kresla vanity collection brings a quiet sophistication into your bathroom space with its with clean, architectural lines and range of finishes, and with its roomy interior, you'll find ample storage space to keep your bathroom organized and clutter-free. The Kresla 60" vanity set includes cabinet, quartz countertop with matching backsplash, two sinks, and hardware. With KOHLER, it’s easy to find the design solution that’s right for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.