Zoro Homepage

KT745 E16 BAD BOY

  • Mfr # PA-KT755-3088

  • Zoro # G310534667


product price: $2,429.99
/ea
Free Shipping & Returns

Key Features

Gross Torque
42.4 lb-ft
Shaft Orientation
Vertical
Recommended Use
Residential Riding Mower, Residential Zero Turn Mower
Shaft Configuration
Keyway
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA-KT755-3088
Zoro #
G310534667
UPC #
885612683205
Country of Origin
United States

Dimensions

Shaft Length
4 5/16 in
Overall Depth
18 5/8 in
Overall Height
13 7/8 in
Overall Width
17 1/2 in
Shaft Diameter
1.125 in

Details

Gross Torque
42.4 lb-ft
Shaft Orientation
Vertical
Recommended Use
Residential Riding Mower, Residential Zero Turn Mower
Shaft Configuration
Keyway
Features
Design
OHV
Item
Gasoline Engine
Muffler
No
Number of Cylinders
2
Standards
CARB Phase III, China Phase II, EPA Phase III, EU Stage V
Horsepower
26 hp
Maximum Speed
2,600 RPM
Engine Displacement
747 cc
CARB Compliant
CARB Compliant
Engine Series
KT755 Series
Start Type
Electric
Engine Brand
Kohler
Engine Cycle
4-Cycle

Description

Gasoline Engine, Engine Series KT755 Series, Gross Torque 42.4 lb-ft, Horsepower 26 hp, Shaft Orientation Vertical, Shaft Configuration Keyway, Shaft Diameter 1.125 in, Shaft Length 4 5/16 in, Start Type Electric, Maximum Speed 2,600 RPM, Muffler No, CARB Compliant CARB Compliant, Engine Brand Kohler, Engine Displacement 747 cc, Engine Cycle 4-Cycle, Overall Depth 18 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.